-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | C-Clamp |
|---|---|
| Body Color | Gray |
| Body Finish | Powder Coated |
| Body Material | Forged Steel |
| Clamping Force | 12500 lbs. |
| Clamping Pressure | 12500 lbs. |
| Duty Rating | Extra Heavy Duty |
| Handle Material | No |
| Handle Style | Sliding T |
| Jaw Opening - Maximum | 8" |
| Jaw Opening - Minimum | 4" |
| Jaw Pad Type | Flat |
| Max. Opening | 8" |
|---|---|
| Min. Opening | 4" |
| Number Of Anvils | 1 |
| Number Of Spindles | 1 |
| Release Mechanism | Standard Thread |
| Spindle Finish | Black Oxide |
| Spindle Material | Steel |
| Swivel Or Fixed Pad | Swivel |
| Swivel Pad | Yes |
| Throat Depth | 2 5/8" |
| Throat Shape | Square |
| Height (cm) | 4.57 |
|---|---|
| Length (cm) | 40.13 |
| Width (cm) | 23.88 |
| HS Code | 8205700090 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 3.7575 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)