-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sample Vial |
|---|---|
| Basic Material | Glass |
| Body Color | Clear |
| Body Dia. | 28 mm |
| Body Material | Borosilicate Glass |
| Body Material Properties | Type I |
| Cap Material | Phenolic |
| Cap Style | Includes Closure Yes-Closure Liner Material Ptfe, 14B Rubber |
| Capacity | 0.84 fl. oz. |
| Capacity - Ml | 25 mL |
| Capacity - Oz | 0.84 fl. oz. |
| Clarity | Transparent |
| Closure Color | Black |
| Closure Liner Material | PTFE, Rubber |
| Closure Lining Material | PTFE Faced 14B Rubber Liner |
| Closure Material | Phenolic |
| Color | Clear |
|---|---|
| Diameter | 28 mm |
| Fits Vial Rack | 868806 |
| Glassware Class | Class A |
| Height | 73 mm |
| Includes Closure | Yes |
| Liner Material | PTFE, Rubber |
| Material | Borosilicate Glass |
| Neck Size | 24 mm to 400 mm |
| Number Of Vials Included | 72 |
| Overall Height | 73 mm |
| Product Type | Vial |
| Screw Closure Size | 24 mm to 400 mm |
| Special Features | Aqueous Samples, Improved Chemical Compatibility, Organic Samples, Partitioned Trays |
| Thread | 24-400 |
| Vial Type | Sample |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 19.68 |
| Width (cm) | 16.51 |
| HS Code | 7010905055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.7955 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)