-
Select Country
- Source Now
Get it by Tuesday, Feb 17
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Sample Vial |
|---|---|
| Cap Material | Phenolic |
| Capacity | 5 Dram |
| Closure Lining | PTFE Faced 14B Rubber Liner |
| Closure Material | Phenolic |
| Color | Clear |
| Diameter | 28 mm |
| Fits M-t File | W228792 |
| Fits Vial Rack | 868806 |
|---|---|
| Glassware Class | Class A |
| Height | 60 mm |
| Liner Material | PTFE, Rubber |
| Material | Type I Borosilicate Glass |
| Neck Size | 24-400 |
| Quantity | 72 |
| Thread | 24-400 |
| Height (cm) | 18.42 |
|---|---|
| Length (cm) | 19.68 |
| Width (cm) | 13.97 |
| HS Code | 7010905055 |
|---|---|
| Weight (kg) | 1.81 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)