-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sample Vial |
|---|---|
| Basic Material | Glass |
| Body Color | Clear |
| Body Material | Borosilicate Glass |
| Body Material Properties | Type I |
| Cap Material | Phenolic |
| Capacity | 0.14 oz. , 4 mL |
| Closure Color | Black |
| Closure Liner Material | PTFE, Rubber |
| Closure Lining Material | PTFE Faced 14B Rubber Liner |
| Closure Material | Phenolic |
| Closure Type | Solid Top |
| Color | Clear |
|---|---|
| Diameter | 15 mm |
| Fits M-t File | 228780 |
| Fits Vial Rack | 868804 |
| Glassware Class | Class A |
| Height | 48 mm |
| Liner Material | PTFE, Rubber |
| Material | Borosilicate Glass |
| Neck Size | 13 to 425 |
| Quantity | 144 |
| Special Features | Ideal For Organic Samples. Caps Attached |
| Thread | 13-425 |
| Height (cm) | 14.3 |
|---|---|
| Length (cm) | 16.03 |
| Width (cm) | 10.16 |
| HS Code | 7010905055 |
|---|---|
| Weight (kg) | 1.36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)