-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Sample Vial |
|---|---|
| Cap Material | Phenolic |
| Capacity | 3 Dram |
| Closure Material | Phenolic |
| Color | Clear |
| Diameter | 19 mm |
| Height | 68 mm |
|---|---|
| Liner Material | PTFE, Rubber |
| Material | Borosilicate Glass |
| Quantity | 144 |
| Thread | 15-425 |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 16.84 |
| Width (cm) | 15.24 |
| HS Code | 7010905055 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.9665 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)