-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Glass |
| Body Color | Amber |
| Body Dia. | 99 mm |
| Body Diameter | 99 mm |
| Body Material | Glass |
| Bottle Type | Sampling |
| Cap Material | Polypropylene |
| Capacity | 32 fl. oz. |
| Capacity - Ml | 1L |
| Capacity - Oz | 32 fl. oz. |
| Closure Color | White |
| Closure Included | Yes |
| Closure Liner Material | PTFE |
| Closure Material | Polypropylene |
| Diameter | 99 mm |
| Graduated | No |
| Graduation Increments | Not Applicable |
|---|---|
| Graduation Range | No Graduations , Not Specified |
| Height | 178 mm |
| Includes | Hazardous Communication Label and Tamper Evident Seal |
| Includes Label | Yes |
| Liner Material | PTFE, Foamed PE |
| Material | Type III Glass |
| Mouth | Wide |
| Mouth Size | Wide |
| No. Of Bottles Included | 12 |
| Overall Height | 178 mm |
| Quantity | 12 |
| Screw Closure Size | 53 mm to 400 mm |
| Shape | Round |
| Special Features | Easy Removal Of Contents, Hazcom Labels, Provided In Each Case Of Bottles With The Exception Of Bulk Packs, Allow For Id Of Content And Safety Notification |
| Sterile/non-sterile | Non Sterile |
| Thread | 53-400 |
| Usp Specification | Type Iii |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 31.12 |
| HS Code | 7010905015 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 5.49 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)