-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Glass |
| Body Color | Amber |
| Body Dia. | 44 mm |
| Body Diameter | 44 mm |
| Body Material | Glass |
| Bottle Type | Sampling |
| Cap Material | Polypropylene |
| Capacity | 2 fl. oz. |
| Capacity - Ml | 60 mL |
| Capacity - Oz | 2 fl. oz. |
| Closure Color | White |
| Closure Included | Yes |
| Closure Liner Material | PTFE |
| Closure Material | Polypropylene |
| Diameter | 44 mm |
| Graduated | No |
| Graduation Increments | Not Applicable |
|---|---|
| Graduation Range | No Graduations , Not Specified |
| Height | 75 mm |
| Includes | Hazardous Communication Label and Tamper Evident Seal |
| Includes Label | Yes |
| Liner Material | PTFE, Foamed PE |
| Material | Type III Glass |
| Mouth | Wide |
| Mouth Size | Wide |
| No. Of Bottles Included | 24 |
| Overall Height | 75 mm |
| Quantity | 24 |
| Screw Closure Size | 33 mm to 400 mm |
| Shape | Round |
| Special Features | Easy Removal Of Contents, Hazcom Labels, Provided In Each Case Of Bottles With The Exception Of Bulk Packs, Allow For Id Of Content And Safety Notification |
| Sterile/non-sterile | Non Sterile |
| Thread | 33-400 |
| Usp Specification | Type Iii |
| Height (cm) | 9.91 |
|---|---|
| Length (cm) | 28.96 |
| Width (cm) | 19.81 |
| HS Code | 7010905055 |
|---|---|
| Country Of Origin | IN |
| Weight (kg) | 2.0475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)