-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Glass |
| Body Color | Amber |
| Body Diameter | 37 mm |
| Body Material | Soda Lime Glass |
| Bottle Type | Packer |
| Cap Material | Polypropylene |
| Capacity | 30 mL |
| Capacity - Ml | 30 mL |
| Capacity - Oz | 1 fl. oz. |
| Closure | Yes |
| Closure Color | White |
| Closure Included | Yes |
| Closure Liner Material | Polyvinyl |
| Closure Material | Polypropylene |
| Closure Type | Tamper Evident |
|---|---|
| Diameter | 37 mm |
| Graduated | No |
| Height | 67 mm |
| Includes Label | Yes |
| Material | Type III Glass |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Height | 65 mm |
| Quantity | 24 |
| Screw Closure Size | 28 mm to 400 mm |
| Shape | Round |
| Special Features | Easy Removal Of Contents, Ideal For Storage Of Light Sensitive Samples Or Dry Powders |
| Sterile/non-sterile | Non-Sterile |
| Thread | 28-400 |
| Usp Specification | Type Iii |
| Height (cm) | 7.14 |
|---|---|
| Length (cm) | 24.61 |
| Width (cm) | 16.36 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.3275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)