-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Glass |
| Body Color | Amber |
| Body Diameter | 99 mm |
| Body Material | Soda Lime Glass |
| Bottle Type | Packer |
| Cap Material | Polypropylene |
| Capacity | 1000 mL |
| Capacity - Ml | 1L |
| Capacity - Oz | 32 fl. oz. |
| Closure | Yes |
| Closure Color | White |
| Closure Included | Yes |
| Closure Liner Material | Polyvinyl |
| Closure Material | Polypropylene |
| Closure Type | Tamper Evident |
|---|---|
| Diameter | 99 mm |
| Graduated | No |
| Height | 180 mm |
| Includes Label | Yes |
| Material | Type III Glass |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Height | 178 mm |
| Quantity | 12 |
| Screw Closure Size | 53 mm to 400 mm |
| Shape | Round |
| Special Features | Easy Removal Of Contents, Ideal For Storage Of Light Sensitive Samples Or Dry Powders |
| Sterile/non-sterile | Non-Sterile |
| Thread | 53-400 |
| Usp Specification | Type Iii |
| Height (cm) | 18.72 |
|---|---|
| Length (cm) | 50.16 |
| Width (cm) | 39.22 |
| Country Of Origin | IN |
|---|---|
| Weight (kg) | 5.931 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)