-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 45 mm |
| Body Material | Soda Lime Glass |
| Bottle Type | Sampling |
| Cap Material | Phenolic |
| Capacity | 125 mL |
| Capacity - Ml | 125 mL |
| Capacity - Oz | 4 fl. oz. |
| Clarity | Transparent |
| Closure | Yes |
| Closure Color | Black |
| Closure Included | No |
| Closure Liner Material | No Closure |
| Closure Material | Phenolic |
| Color | Clear |
| Depth | 45 mm |
|---|---|
| Diameter | 45 mm |
| Graduated | No |
| Liner Material | Polyethylene |
| Material | Type III Soda Lime Glass |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Depth | 45 mm |
| Overall Height | 111 mm |
| Overall Width | 45 mm |
| Quantity | 24 |
| Screw Closure Size | 33 mm to 400 mm |
| Shape | French Square |
| Special Features | Square Shape Maximizes Storage Space |
| Sterile/non-sterile | Non-Sterile |
| Thread | 33-400 |
| Usp Specification | Type Iii |
| Width | 45 mm |
| Height (cm) | 13.72 |
|---|---|
| Length (cm) | 30.99 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 3.5325 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)