-
Select Country
- Source Now
Get it by Monday, Feb 16
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Glass |
| Body Color | Clear |
| Body Dia. | 56 mm |
| Body Diameter | 56 mm |
| Body Material | Soda Lime Glass |
| Body Material Properties | Type III |
| Bottle Type | Sampling |
| Cap Material | Phenolic |
| Capacity | 8 fl. oz. |
| Capacity - Ml | 250 mL |
| Capacity - Oz | 8 fl. oz. |
| Clarity | Transparent |
| Closure | Yes |
| Closure Color | Black |
| Closure Included | Yes |
| Closure Liner Material | Rubber |
| Closure Material | Phenolic |
| Color | Clear |
| Depth | 56 mm |
| Diameter | 56 mm |
| Graduated | No |
|---|---|
| Graduation Increments | Not Applicable |
| Graduation Range | Not Specified |
| Height | 139 mm |
| Includes | Hazardous Communication Label and Tamper Evident Seal |
| Includes Closure | Yes |
| Includes Label | Yes |
| Material | Type III Soda Lime Glass |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Depth | 56 mm |
| Overall Height | 137 mm |
| Overall Width | 56 mm |
| Quantity | 24 |
| Screw Closure Size | 43 mm to 400 mm |
| Shape | French Square |
| Special Features | Square Shape Maximizes Storage Space |
| Sterile/non-sterile | Non Sterile |
| Thread | 43-400 |
| Usp Specification | Type Iii |
| Width | 56 mm |
| Height (cm) | 16 |
|---|---|
| Length (cm) | 37.08 |
| Width (cm) | 25.4 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.652 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)