-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Glass |
| Body Color | Clear |
| Body Diameter | 39 mm |
| Body Material | Soda Lime Glass |
| Bottle Type | Sampling |
| Cap Material | Phenolic |
| Capacity | 60 mL |
| Capacity - Ml | 60 mL |
| Capacity - Oz | 2 fl. oz. |
| Clarity | Transparent |
| Closure | Yes |
| Closure Color | Black |
| Closure Included | No |
| Closure Liner Material | No Closure |
| Closure Material | Phenolic |
| Color | Clear |
| Depth | 39 mm |
|---|---|
| Diameter | 39 mm |
| Graduated | No |
| Liner Material | Polyethylene |
| Material | Type III Soda Lime Glass |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Depth | 39 mm |
| Overall Height | 87 mm |
| Overall Width | 39 mm |
| Quantity | 48 |
| Screw Closure Size | 28 mm to 400 mm |
| Shape | French Square |
| Special Features | Square Shape Maximizes Storage Space |
| Sterile/non-sterile | Non-Sterile |
| Thread | 28-400 |
| Usp Specification | Type Iii |
| Width | 39 mm |
| Height (cm) | 9.37 |
|---|---|
| Length (cm) | 35.41 |
| Width (cm) | 26.52 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 4.1355 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)