-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bottle |
|---|---|
| Autoclavable | No |
| Basic Material | Glass |
| Body Color | Clear |
| Body Dia. | 31 mm |
| Body Diameter | 31 mm |
| Body Material | Soda Lime Glass |
| Body Material Properties | Type III |
| Bottle Type | Sampling |
| Cap Material | Polypropylene |
| Capacity | 1 fl. oz. |
| Capacity - Ml | 30 mL |
| Capacity - Oz | 1 fl. oz. |
| Clarity | Transparent |
| Closure | Yes |
| Closure Color | White |
| Closure Included | Yes |
| Closure Liner Material | Polyethylene, PTFE |
| Closure Material | Polypropylene |
| Color | Clear |
| Depth | 31 mm |
| Diameter | 31 mm |
| Graduated | No |
|---|---|
| Graduation Increments | Not Applicable |
| Graduation Range | Not Specified |
| Height | 74 mm |
| Includes | Hazardous Communication Label and Tamper Evident Seal |
| Includes Closure | Yes |
| Includes Label | Yes |
| Liner Material | PTFE, Foamed PE |
| Material | Type III Soda Lime Glass |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Depth | 31 mm |
| Overall Height | 72 mm |
| Overall Width | 31 mm |
| Quantity | 48 |
| Screw Closure Size | 24 mm to 400 mm |
| Shape | French Square |
| Special Features | Square Shape Maximizes Storage Space |
| Sterile/non-sterile | Non Sterile |
| Thread | 24-400 |
| Usp Specification | Type Iii |
| Width | 31 mm |
| Height (cm) | 10.01 |
|---|---|
| Length (cm) | 28.73 |
| Width (cm) | 21.44 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.43 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)