-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jar |
|---|---|
| Basic Material | Plastic |
| Body Color | White |
| Body Diameter | 39 mm |
| Body Material | Polystyrene |
| Bottle Color | Clear |
| Bottle Material | PS |
| Cap Material | Polypropylene |
| Capacity | 30 mL |
| Capacity - Ml | 30 mL |
| Capacity - Oz | 1 fl. oz. |
| Closure Color | White |
| Closure Included | Yes |
| Closure Liner Material | Polyethylene |
|---|---|
| Closure Material | Polypropylene |
| Closure Type | Screw On |
| Diameter | 39 mm |
| Liner Material | Polyethylene |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Height | 41 mm |
| Quantity | 72 |
| Screw Closure Size | 43 mm to 400 mm |
| Shape | Round |
| Thread | 43-400 |
| Height (cm) | 16.26 |
|---|---|
| Length (cm) | 28.45 |
| Width (cm) | 21.84 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.08 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)