-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Jar |
|---|---|
| Basic Material | Plastic |
| Body Color | White |
| Body Diameter | 85 mm |
| Body Material | Polystyrene |
| Bottle Color | Clear |
| Bottle Material | PS |
| Cap Material | Polypropylene |
| Capacity | 500 mL |
| Capacity - Ml | 500 mL |
| Capacity - Oz | 16.9 fl. oz. |
| Closure Color | White |
| Closure Included | Yes |
| Closure Liner Material | Polyethylene |
|---|---|
| Closure Material | Polypropylene |
| Closure Type | Screw On |
| Diameter | 85 mm |
| Liner Material | Polyethylene |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Height | 99 mm |
| Quantity | 24 |
| Screw Closure Size | 89 mm to 400 mm |
| Shape | Round |
| Thread | 89-400 |
| Height (cm) | 26.04 |
|---|---|
| Length (cm) | 41.28 |
| Width (cm) | 31.75 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.0745 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)