-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Jar |
|---|---|
| Basic Material | Plastic |
| Body Color | White |
| Body Dia. | 53 mm |
| Body Diameter | 53 mm |
| Body Material | Polystyrene |
| Bottle Color | Clear |
| Bottle Material | PS |
| Cap Material | Polypropylene |
| Capacity | 4 fl. oz. |
| Capacity - Ml | 125 mL |
| Capacity - Oz | 4 fl. oz. |
| Closure Color | White |
| Closure Included | Yes |
| Closure Liner Material | Polyethylene |
| Closure Material | Polypropylene |
|---|---|
| Closure Type | Screw On |
| Diameter | 53 mm |
| Graduation Range | Not Specified |
| Height | 68 mm |
| Liner Material | Polyethylene |
| Mouth | Wide |
| Mouth Size | Wide |
| Numbers Of Jars Included | 36 |
| Overall Height | 68 mm |
| Quantity | 36 |
| Screw Closure Size | 58 mm to 400 mm |
| Shape | Round |
| Special Features | Cap Attached |
| Thread | 58-400 |
| Height (cm) | 19.81 |
|---|---|
| Length (cm) | 32.26 |
| Width (cm) | 25.65 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.2375 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)