-
Select Country
- Source Now
Get it by Wednesday, Mar 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | DC Gearmotor |
|---|---|
| Base To Center Of Shaft | 4" |
| Bearing Type | Ball On Motor, Heavy Duty Ball, Needle Roller, Thrust Balls On Case |
| Brush Type | Externally Replaceable |
| Full Load Current | 2A |
| Gear Case | Die Cast Aluminum |
| Gear Case Material | Die Cast Aluminum |
| Gear Material | Hardened Steel |
| Gear Ratio | 10:1 |
| Gear Type | Helical, Spur |
| Housing Material | Aluminum |
| Input Hp | 1/4 hp |
| Keyway Depth | 1" |
| Keyway Length | 1" |
| Keyway Width | 3/16" |
| Length Less Shaft | 11.31" |
| Lubrication | Permanent Heavy Fluid Gear Oil |
| Max. Ambient Temp. | 40°C |
| Maximum Torque | 45 lbs.-in. |
| Motor Enclosure | Totally Enclosed Non Ventilated |
| Motor Type | Permanent Magnet DC |
| Mount Hole Center-to-center Length | 2.5" |
| Mount Hole Center-to-center Width | 5" |
|---|---|
| Mounting | All Position |
| Mounting Orientation | Any Angle |
| Nameplate Rpm | 250 RPM |
| Operating Voltage | 90V DC |
| Output Shaft Diameter | 3/4" |
| Output Shaft Length | 1 5/8" |
| Overall Height | 5.57" |
| Overall Length | 12.94" |
| Overall Width | 6" |
| Overhung Load | 201 lbs. |
| Overhung Load Capacity | 201 lbs.-ft. |
| Reversible Shaft Output | No |
| Rotation | CW/CCW |
| Rpm Range | 201-250 RPM |
| Seal Type | Heavy Duty Industrial |
| Seals | Heavy Duty Industrial |
| Shaft Orientation | Parallel |
| Thermal Protection | No |
| Voltage | 90V DC |
| standard | CSA CERTIFIED, UL RECOGNIZED |
| Height (cm) | 17.02 |
|---|---|
| Length (cm) | 42.93 |
| Width (cm) | 20.07 |
| HS Code | 8501314000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 6.75 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)