-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bottle |
|---|---|
| Autoclavable | No |
| Autoclavable Material | Not Autoclavable |
| Basic Material | Plastic |
| Benefits | Strong, Good Impact Strength, And Resists Stress Cracking |
| Body Color | Amber |
| Body Dia. | 91 mm |
| Body Diameter | 91 mm |
| Body Material | HDPE |
| Bottle Color | Amber |
| Bottle Material | HDPE |
| Bottle Type | Laboratory |
| Cap Size (mm - Thread) | 63 mm to 415 mm |
| Capacity | 32 fl. oz. |
| Capacity - Ml | 1L |
| Capacity - Oz | 32 fl. oz. |
| Clarity | Opaque |
| Closure Color | Amber |
| Closure Included | Yes |
| Closure Liner Material | Unlined |
| Closure Material | Polypropylene |
| Closure Thread Configuration | Not Rated |
| Closure Type | Screw On |
| Color | Amber |
|---|---|
| Diameter | 91 mm |
| Graduated | No |
| Graduation Increments | Not Applicable |
| Graduation Range | No Graduations , Not Specified |
| Height | 199 mm |
| Inner Pack Quantity | 12 |
| Material | HDPE |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Height | 199 mm |
| Pre-cleaned | Not Available |
| Quantity | 48 |
| Rigidity | Semi Rigid |
| Screw Closure Size | 63 mm to 415 mm |
| Shape | Round |
| Special Features | HDPE Offers Excellent Chemical Resistance And Suitability for Freezing at -100 Degrees C, Ideal for General Laboratory Applications, Packaging, Storage And Transportation of Liquids, Molded Tamper Proofing Bead for use With Shrink Band, Non-Drip Pour Lip Aids Safe And Clean Pouring, Range of Sizes 30mL to 1000mL, Superior Linerless Double Seal Closure Ensures Leak Free Performance |
| Sterile/non-sterile | Non Sterile |
| Strong And Concentrated Acid Resistance | Good |
| Temp. Range | -100°C to +120°C |
| Temperature Range | -100°C to +120°C |
| Thread | 63-415 |
| Weak Or Dilute Acid Resistance | Excellent |
| Height (cm) | 57.4 |
|---|---|
| Length (cm) | 60.45 |
| Width (cm) | 40.89 |
| HS Code | 3923300090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.8275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)