-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bottle |
|---|---|
| Autoclavable | No |
| Autoclavable Material | Not Autoclavable |
| Basic Material | Plastic |
| Benefits | Strong, Good Impact Strength, And Resists Stress Cracking |
| Body Color | Natural |
| Body Dia. | 39 mm |
| Body Diameter | 39 mm |
| Body Material | HDPE |
| Bottle Color | Natural |
| Bottle Material | HDPE |
| Bottle Type | Laboratory |
| Cap Size (mm - Thread) | 28 mm to 410 mm |
| Cap Thread Size | 28 mm to 410 mm |
| Capacity | 2 fl. oz. |
| Capacity - Ml | 60 mL |
| Capacity - Oz | 2 fl. oz. |
| Clarity | Translucent |
| Closure Color | Clear, White |
| Closure Included | Yes |
| Closure Liner Material | Unlined |
| Closure Material | Polypropylene |
| Closure Thread Configuration | Not Rated |
| Closure Type | Screw On |
| Color | Natural |
|---|---|
| Diameter | 39 mm |
| Graduated | No |
| Graduation Increments | Not Applicable |
| Graduation Range | No Graduations , Not Specified |
| Height | 88 mm |
| Inner Pack Quantity | 12 |
| Material | HDPE |
| Mouth | Wide |
| Mouth Size | Wide |
| No. Of Bottles Included | 72 |
| Overall Height | 88 mm |
| Pre-cleaned | Not Available |
| Quantity | 72 |
| Rigidity | Semi Rigid |
| Screw Closure Size | 28 mm to 410 mm |
| Shape | Round |
| Special Features | Chemical Resistant, Ideal For General Laboratory Applications, Packaging, Storage And Transportation Of Liquids, Leakproof, Non-Drip Pour Lip, Suitable For Freezing |
| Sterile/non-sterile | Non Sterile |
| Strong And Concentrated Acid Resistance | Good |
| Temp. Range | -100°C to +120°C |
| Temperature Range | -100°C to +120°C |
| Thread | 28-410 |
| Weak Or Dilute Acid Resistance | Excellent |
| Height (cm) | 22.35 |
|---|---|
| Length (cm) | 32.77 |
| Width (cm) | 26.42 |
| HS Code | 3923300090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.3275 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)