-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Bottle |
|---|---|
| Autoclavable | No |
| Autoclavable Material | Not Autoclavable |
| Basic Material | Plastic |
| Benefits | Strong, Good Impact Strength, And Resists Stress Cracking |
| Body Color | Amber |
| Body Diameter | 33 mm |
| Body Material | HDPE |
| Bottle Color | Amber |
| Bottle Material | HDPE |
| Bottle Type | Laboratory |
| Cap Size (mm - Thread) | 28 mm to 410 mm |
| Cap Thread Size | 28 mm to 410 mm |
| Capacity | 30 mL |
| Capacity - Ml | 30 mL |
| Capacity - Oz | 1 fl. oz. |
| Clarity | Opaque |
| Closure Included | Yes |
| Closure Liner Material | Unlined |
| Closure Material | Polypropylene |
| Closure Thread Configuration | Not Rated |
|---|---|
| Color | Amber |
| Diameter | 33 mm |
| Graduated | No |
| Inner Pack Quantity | 12 |
| Material | HDPE |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Height | 69 mm |
| Pre-cleaned | Not Available |
| Quantity | 72 |
| Rigidity | Semi Rigid |
| Shape | Round |
| Special Features | Hdpe Offers Excellent Chemical Resistance And Suitability For Freezing At-100°C, Ideal For General Laboratory Applications, Packaging, Storage And Transportation Of Liquids, Molded Tamper Proofing Bead For Use With Shrink Band, Non-Drip Pour Lip Aids Safe And Clean Pouring, Range Of Sizes 30Ml To 1000Ml, Superior Linerless Double Seal Closure Ensures Leak Free Performance |
| Sterile/non-sterile | Non-Sterile |
| Strong And Concentrated Acid Resistance | Good |
| Temp. Range | -100°C to +120°C |
| Temperature Range | -100°C to +120°C |
| Thread | 28-410 |
| Weak Or Dilute Acid Resistance | Excellent |
| Height (cm) | 14.6 |
|---|---|
| Length (cm) | 27.46 |
| Width (cm) | 20.65 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.9945 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)