-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Bottle |
|---|---|
| Autoclavable | No |
| Autoclavable Material | Not Autoclavable |
| Basic Material | Plastic |
| Benefits | Strong, Good Impact Strength, And Resists Stress Cracking |
| Body Color | Amber |
| Body Diameter | 51 mm |
| Body Material | HDPE |
| Bottle Color | Amber |
| Bottle Material | HDPE |
| Bottle Type | Laboratory |
| Cap Size (mm - Thread) | 38 mm to 410 mm |
| Capacity | 125 mL |
| Capacity - Ml | 125 mL |
| Capacity - Oz | 4 fl. oz. |
| Clarity | Opaque |
| Closure Color | Amber |
| Closure Included | Yes |
| Closure Liner Material | Unlined |
| Closure Material | Polypropylene |
| Closure Thread Configuration | Not Rated |
| Closure Type | Screw On |
| Color | Amber |
|---|---|
| Diameter | 51 mm |
| Graduated | No |
| Graduation Range | No Graduations |
| Height | 98 mm |
| Inner Pack Quantity | 12 |
| Material | HDPE |
| Mouth | Wide |
| Mouth Size | Wide |
| Overall Height | 98 mm |
| Pre-cleaned | Not Available |
| Quantity | 72 |
| Rigidity | Semi Rigid |
| Shape | Round |
| Special Features | Chemical Resistant, Ideal For General Laboratory Applications, Packaging, Storage And Transportation Of Liquids, Leakproof, Non-Drip Pour Lip, Suitable For Freezing |
| Sterile/non-sterile | Non-Sterile |
| Strong And Concentrated Acid Resistance | Good |
| Temp. Range | -100°C to +120°C |
| Temperature Range | -100°C to +120°C |
| Thread | 38-410 |
| Weak Or Dilute Acid Resistance | Excellent |
| Height (cm) | 27.94 |
|---|---|
| Length (cm) | 40.64 |
| Width (cm) | 30.48 |
| HS Code | 3923300090 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 2.115 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)