-
Select Country
- Source Now
Get it by Tuesday, Feb 10
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Drum Grab |
|---|---|
| Color | Yellow |
| Drum Capacity | 30 gal. to 55 gal. |
| Drum Material | Steel |
| Drum Size | 30 gal., 55 gal. |
| Drum Type | Closed |
| Fork Pocket Size | 5 1/2" x 2" |
| Height | 4 1/2" |
| Length | 42 1/2" |
| Load Capacity | 1000 lbs. |
|---|---|
| Material | Welded Steel |
| Number Of Drums | 1 |
| Operation Type | Manual, Mechanically Automated |
| Overall Height | 4 1/2" |
| Overall Length | 42 1/2" |
| Overall Width | 28" |
| Type | Fixed |
| Width | 28" |
| Height (cm) | 11.43 |
|---|---|
| Length (cm) | 107.95 |
| Width (cm) | 71.12 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 56.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)