-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Triple Head Lever Bender |
|---|---|
| Application | Tube Bending |
| Bend Angle | 0° to 180° |
| Bend Angle - Maximum | 180° |
| Bend Angle - Minimum | 0° |
| Bend Mechanism Style | Lever |
| Bend Type Markings | Left, Offset, Right |
| Compatible Tubing Material | Aluminum, Copper, Stainless Steel, Thin Wall Steel |
|---|---|
| Construction | Cast Aluminum |
| Grip Type | Cushion Grip |
| Handle Type | Cushion Grip |
| Material | Aluminum |
| Overall Length | 10 1/2" |
| Tubing Outside Diameter - Maximum | 3/16", 1/4", 5/16", 3/8" |
| Height (cm) | 12.7 |
|---|---|
| Length (cm) | 34.8 |
| Width (cm) | 13.21 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.846 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)