-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Tube Bender |
|---|---|
| Application | Tube Bending |
| Bend Angle | 90° |
| Bend Angle - Maximum | 90° |
| Bend Angle - Minimum | 0° |
| Bend Type Markings | Left, Offset, Right |
| Centerline Bend Radius | 0.312" |
|---|---|
| Compatible Tubing Material | Aluminum, Copper, Steel |
| Outside Dia. Tubing | 3/16, 1/4, 5/16, 3/8" |
| Tubing Outside Diameter - Maximum | 3/16", 1/4", 5/16", 3/8" |
| Type | Triple Grooved |
| Height (cm) | 4.83 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 13.46 |
| HS Code | 8205595560 |
|---|---|
| Country Of Origin | TW |
| Weight (kg) | 0.3825 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)