-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Gasket Cutter Kit |
|---|---|
| Adjustment Mechanism | Sliding, Knurled Nut |
| Blade Type | Standard Duty, Heavy Duty |
| Block Material | Brass |
| Body Material | Brass |
| Case Type | Rugged |
| Cutting Blade Depth | 0" to 3/4" |
| Cutting Board | No |
| Cutting Range | 1/4" to 13" |
| Design | Ergnomic |
| Extended Bar Finish | Chrome Plated |
| Extended Bar Material | Steel |
| Features | Plastic Non Slip, Textured Surface |
|---|---|
| Gasket Cutter Type | Extension Style |
| Handle Type | Center Pin Handle |
| Material | Brass, Chrome, Plastic, Steel |
| Max. Work Thickness | 3/4" |
| Maximum Cutting Diameter | 13" |
| Minimum Cutting Diameter | 1/4" |
| Number Of Pieces | 26 |
| Outside Dia. | 0" to 13" |
| Overall Length | 12" |
| System Of Measurement | Imperial |
| Type | Heavy Duty |
| Height (cm) | 8.64 |
|---|---|
| Length (cm) | 30.48 |
| Width (cm) | 22.86 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 2.1429 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)