-
Select Country
- Source Now
Get it by Tuesday, Feb 17
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Gasket Cutter Kit |
|---|---|
| Adjustment Mechanism | Sliding, Knurled Nut |
| Blade Type | Standard Duty, Heavy Duty |
| Block Material | Brass |
| Case Type | Rugged |
| Cutting Blade Depth | 0" to 3/4" |
| Cutting Board | No |
| Cutting Range | 1/4" to 37" |
| Design | Ergnomic |
| Extended Bar Finish | Chrome Plated |
| Extended Bar Material | Steel |
|---|---|
| Gasket Cutter Type | Extension Style Kit |
| Handle Type | Center Pin Handle |
| Max. Work Thickness | 3/4" |
| Maximum Cutting Diameter | 37" |
| Number Of Pieces | 30 |
| Outside Dia. | 0" to 37" |
| System Of Measurement | Imperial |
| Type | Heavy Duty |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 31.75 |
| Width (cm) | 20.57 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 1.8349 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)