-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Cutting Blade |
|---|---|
| Blade Edge Type | Straight |
| Blade Length | 1 19/32" |
| Blade Material | Steel |
| Blade Point Type | Sharp |
| Blade Thickness | 3/32" |
| Blade Tip | Standard |
| Blade Width | 13/16" |
| For Cutting Cardboard | Yes |
| For Cutting Cork | Yes |
| For Cutting Fabric | Yes |
| For Cutting Leather | Yes |
| For Cutting Paper | Yes |
| For Cutting Plastic | Yes |
| For Cutting Rubber | Yes |
|---|---|
| Height | 0.3" |
| Includes Blade Dispenser | No |
| Length | 2" |
| Material | High Strength Steel |
| Material Application | Multipurpose |
| Number Of Blade Points | 1 |
| Number Of Blades Included | 6 |
| Number Of Cutting Edges | 1 |
| Number Of Pieces | 6 |
| Primary Cutting Application | General Purpose |
| Thickness | 0.09" |
| Type | Standard Duty |
| Width | 1.1" |
| Height (cm) | 0.76 |
|---|---|
| Length (cm) | 5.08 |
| Width (cm) | 2.79 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)