-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Metric Gasket Cutter Kit |
|---|---|
| Adjustment Mechanism | Sliding, Knurled Nut |
| Blade Type | Standard Duty, Heavy Duty |
| Block Material | Brass |
| Board Material | Plastic |
| Board Size | 457 mm x 457 mm |
| Body Material | Brass |
| Case Type | Rugged |
| Cutting Blade Depth | 0 mm to 19 mm |
| Cutting Board | Yes |
| Cutting Board Features | Non Slip, Textured Surface, Self Heals After Each Use |
| Cutting Range | 6 mm to 1550 mm |
| Design | Ergnomic |
| Extended Bar Finish | Chrome Plated |
| Extended Bar Material | Steel |
|---|---|
| Features | Plastic Non Slip, Textured Surface |
| Gasket Cutter Type | Extension Style |
| Handle Type | Center Pin Handle |
| Material | Brass, Chrome, Plastic, Steel |
| Max. Work Thickness | 19 mm |
| Maximum Cutting Diameter | 1550 mm |
| Maximum Workpiece Thickness | 3/4" |
| Minimum Cutting Diameter | 1/4" |
| Number Of Pieces | 35 |
| Outside Dia. | 0 mm to 1550 mm |
| Overall Length | 18 1/2" |
| System Of Measurement | Metric |
| Type | Heavy Duty |
| Height (cm) | 8.89 |
|---|---|
| Length (cm) | 46.99 |
| Width (cm) | 46.99 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 5.7144 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)