-
Select Country
- Source Now
Get it by Wednesday, Feb 25
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vacuum Pump |
|---|---|
| Bearing Type | Force Fed Lubricated Sliding Bearings |
| Current Rating | 4A |
| Design | Oil-Less |
| Free Air Cfm @ 0 In. Hg | 0.37 CFM |
| Free Air Cfm @ 0 Psi | 1.8 CFM |
| Free Air Displacement | 0.37 CFM |
| Frequency | 60 Hz |
| Full Load Amps | 4A |
| Inlet Size | 7/16" |
| Inlet Type | NPT |
| Max. Vacuum | 29.9 in. hg |
| Maximum Speed | 1740 RPM |
|---|---|
| Outlet Size | 7/16" |
| Outlet Type | NPT |
| Output Power | 2/5 hp |
| Overall Height | 9 1/5" |
| Overall Width | 5 2/5" |
| Phase | 1 |
| Power Source | Corded Electric |
| Rpm | 1740 RPM |
| Sound Level | 50 dBA |
| Voltage | 115V AC |
| Wattage | 0.3 kW |
| Height (cm) | 23.37 |
|---|---|
| Length (cm) | 38.35 |
| Width (cm) | 13.72 |
| Country Of Origin | CN |
|---|---|
| Weight (kg) | 18.306 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)