-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vacuum Pump |
|---|---|
| Amps | 5.6A |
| Application | Chamber Evacuation, Degassing, Freeze Drying, Light Bulb, Neon Sign Manufacturing, Picture Tube Evacuation, Potting, Rice Porosity Test, Vacuum Drying |
| Ballast | Gas, Inhibits Condensation Inside Pump |
| Current Rating | 5.6A |
| Displacement | 0.9 CFM |
| Filter | Intake, Screens Reduce Possibility Of Foreign Material Entering Pump |
| Filter Type | Screens |
| Finish | Paint |
| Fluid Compatibility | Oil |
| For Chemical Type | Highly Refined Petroleum |
| Free Air Displacement | 0.9 CFM |
| Frequency | 60 Hz |
| Hp | 1/3 hp |
| Includes | Oil |
| Inlet Size | 7/16" |
| Inlet Type | NPT |
| Lead-free | No |
| Maximum Discharge Pressure | 0 mbar |
| Maximum Operating Pressure | 0 psi |
| Maximum Speed | 580 RPM |
|---|---|
| Maximum Vacuum | 0 torr |
| Maximum Viscosity | 339 SUS |
| Npt Inlet | 3/4" |
| Oil Capacity | 19.84 oz. |
| Outlet Size | 7/16" |
| Outlet Type | Nw |
| Output Power | 33/100 hp |
| Overall Height | 12.62" |
| Overall Length | 17 3/4" |
| Overall Width | 9" |
| Phase | 1 |
| Rpm | 580 RPM |
| Runs Dry | No |
| Seal Material | PTFE |
| Thermal Protection | Automatic Reset |
| Tube Inside Dia. | 7/16" |
| Valve Type | Gas Ballast |
| Voltage | 115V AC |
| Height (cm) | 49.53 |
|---|---|
| Length (cm) | 63.5 |
| Width (cm) | 46.99 |
| HS Code | 8414100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 31.05 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)