-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vacuum Pump |
|---|---|
| Application | Commercial Chillers, Designed For Removing Air, Moisture From Industrial |
| Ballast | Gas |
| Color | Blue, Gray |
| Current Rating | 8.4/4.2A |
| Displacement | 5.6 CFM |
| Filter Type | Coalescing |
| Finish | Paint |
| Fluid Compatibility | Oil |
| Free Air Displacement | 5.6 CFM |
| Frequency | 50/60 Hz |
| Includes | Oil |
| Inlet Size | 13/16" |
| Inlet Type | NPT |
| Maximum Discharge Pressure | 0 mbar |
| Maximum Operating Pressure | 0 psi |
| Maximum Speed | 525 RPM |
|---|---|
| Maximum Vacuum | 0 torr |
| Npt Inlet | 3/4" |
| Oil Capacity | 72 oz. |
| Outlet Hose/tube Od | 2" |
| Outlet Size | 13/16" |
| Output Power | 1/2 hp |
| Overall Height | 15" |
| Overall Width | 12" |
| Phase | 1 |
| Rpm | 525 RPM |
| Runs Dry | No |
| Tube Inside Dia. | 13/16" |
| Valve Type | Gas Ballast |
| Voltage | 115/230V AC |
| Height (cm) | 46.99 |
|---|---|
| Length (cm) | 57.4 |
| Width (cm) | 38.1 |
| HS Code | 8414100000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 56.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)