-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Vacuum Pump |
|---|---|
| Amps | 3A |
| Application | Centrifugal Concentrators, For Schlenk Line Drying Manifolds, Freeze Dryers Up To 6L, Many Other Deep Vacuum Applications, Vacuum Ovens |
| Current Rating | 3A |
| Displacement | 1.2 CFM |
| Fluid Compatibility | Oil Less |
| Free Air Displacement | 5.3 CFM |
| Frequency | 50/60 Hz |
| Inlet Size | 3/8" |
| Inlet Type | NPT |
| Lead-free | No |
| Maximum Discharge Pressure | 0 mbar |
| Maximum Operating Pressure | 0 psi |
| Maximum Operating Temperature | 104°F |
| Maximum Vacuum | 0.07 mbar |
|---|---|
| Minimum Operating Temperature | 50°F |
| Outlet Size | 1/4" |
| Outlet Type | NW25 |
| Output Power | 1/2 hp |
| Overall Height | 18" |
| Overall Length | 18" |
| Overall Width | 9" |
| Phase | 1 |
| Pump Type | Rotary Vane |
| Runs Dry | Yes |
| Sound Level | 57 dBA |
| Valve Type | Gas Ballast |
| Voltage | 115V AC |
| Height (cm) | 78.74 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 91.44 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 27 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)