-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Wire Wheel Brush |
|---|---|
| Abrasive Material | Carbon Steel |
| Arbor Hole | 3/4" |
| Arbor Hole Size | 3/4" |
| Bristle Dia. | 0.008" |
| Bristle Length | 2 1/16" |
| Bristle Material | Carbon Steel |
| Bristle Trim Length | 2 1/16" |
| Bristle Type | Crimped |
| Brush Dia. | 8" |
| Brush Type | Wire Wheel Brush |
| Color | Not Applicable |
| Compatible Tool Type | Bench Grinder |
|---|---|
| Connector Type | Threaded Hole |
| Face Width | 3/4" |
| Fill Material | Carbon Steel |
| For Use With | Bench Grinder, Straight Grinders |
| Material Application | Carbon Steel |
| Max. Rpm | 6000 RPM |
| Mounting Type | Arbor Hole |
| Primary Material Application | Carbon Steel |
| Shank Length | Not Applicable |
| Trim Length | 2.062" |
| Wire Dia. | 0.008" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 20.32 |
| Width (cm) | 20.32 |
| Country Of Origin | US |
|---|---|
| Weight (kg) | 0.396 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)