-
Select Country
- Source Now
Get it by Friday, Feb 13
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Wire Wheel Brush |
|---|---|
| Bristle Diameter | 0.005" |
| Bristle Length | 3/16" |
| Bristle Material | Stainless Steel |
| Bristle Type | Crimped |
| Brush Dia. | 3/4" |
| Compatible Tool Type | Die Grinder |
| Connection Type | Round Shank |
| Face Width | 1/16" |
| Fill Material | Stainless Steel |
|---|---|
| Max. Rpm | 37000 RPM |
| Maximum Operating Speed | 20000 RPM |
| Mounting Type | Stem |
| Shank Length | 1/8" |
| Shank Size | 1/8" |
| Trim Length | 3/16" |
| Wire Dia. | 0.005" |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 1.9 |
| Width (cm) | 1.9 |
| HS Code | 9603500000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.09 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)