-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Crimped Wire End Brush |
|---|---|
| Bristle Diameter | 0.014" |
| Bristle Length | 7/8" |
| Bristle Material | Carbon Steel |
| Bristle Type | Crimped |
| Brush Dia. | 1" |
| Brush Type | End Brush |
| Compatible Tool Type | Drill Press, Impact Driver, Pencil Grinder, Straight Grinder |
| Connector Type | Round Shank |
| Fill Material | Steel |
| Max. Speed | 22000 RPM |
|---|---|
| Overall Length | 3" |
| Primary Material Application | Steel |
| Series | Wolverine Series |
| Shank Diameter | 1/4" |
| Shank Length | 5/8" |
| Shank Size | 1/4" |
| Trim Length | 1" |
| Wire Dia. | 0.014" |
| Height (cm) | 7.94 |
|---|---|
| Length (cm) | 7.3 |
| Width (cm) | 16.83 |
| HS Code | 6805301000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 0.1035 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)