WEILER 86128 Wire Wheel Brush Arbor 8 Inch 7/8 Inch Width

Item: AD7UCR
Model: 86128
Cross Ref: 4GJC5
29 In Stock.

Ships within 2 days via

Grit

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$235.61
10% off
$212.05 /unit (ex. VAT)
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
Item Wire Wheel Brush
Application Cleaning
Arbor Hole 2"
Arbor Hole Size 2"
Bristle Diameter 0.055"
Bristle Length 2"
Bristle Material Nylon
Bristle Type Crimped
Brush Dia. 8"
Brush Type Wire Wheel Brush
Compatible Tool Type Bench Grinder, Pedestal Grinder
Connector Type Threaded Hole
Face Width 7/8"
Fill Material Abrasive Nylon
Grain Type Ceramic
Grit 80
Height 1 1/5"
Max. Rpm 4500 RPM
Maximum Operating Speed 6000 RPM
Mounting Type Arbor
Primary Material Application Aluminum
Trim Length 2"
Width 7.95"
Wire Dia. 0.055"

Shipping Information

Height (cm) 3.05
Length (cm) 20.19
Width (cm) 20.19
HS Code 9603500000
Country Of Origin US
Weight (kg) 0.6975

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site