WEILER 86126 Wire Wheel Brush Arbor 8 Inch 7/8 Inch Width

Item: AD7UCQ
Model: 86126
Cross Ref: 4GJC4
11 In Stock.

Ships within 2 days via

Grit

We deliver to your doorstep under DAP terms. Customs clearance is for your account

$235.61
10% off
$212.05 /unit (ex. VAT)
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
Item Wire Wheel Brush
Arbor Hole Size 2"
Bristle Diameter 0.026"
Bristle Length 2"
Bristle Material Nylon
Bristle Type Crimped
Brush Diameter 8"
Brush Type Wire Wheel Brush
Compatible Tool Type Bench Grinder, Pedestal Grinder
Connector Type Threaded Hole
Face Width 7/8"
Fill Material Nylox
Grit 120
Max. Rpm 4500 RPM
Maximum Operating Speed 6000 RPM
Mounting Type Arbor
Primary Material Application Carbon Steel
Trim Length 2"

Shipping Information

Height (cm) 3.3
Length (cm) 20.32
Width (cm) 20.32
HS Code 9603500000
Country Of Origin US
Weight (kg) 0.6975

Explore Products

Welcome to Your U.S. Store!

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.

Go to ChatMRO.com (US)
Continue to International Site