-
Select Country
- Source Now
Get it by Friday, Feb 13
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | C-Face Adapter |
|---|---|
| Application | Converts 586/587T Into 586/587Tc |
| For Use With | Totally Enclosed Fan-Cooled Cast Iron Motors |
| Frame | 586/587T |
| Function | Converts 586/587T (6322 Bearing) Into 586/587TC |
| Includes | Bolts |
| Input Nema Frame Size | 586T, 587T |
| Nema/iec Frame | 586/587T |
| Number Of Face Holes | 4 |
| Number Of Flange Holes | 4 |
|---|---|
| Number Of Pieces | 1 |
| Output Nema Frame Size | NEMA 586TC, NEMA 587TC |
| Outside Dia. | 17 15/16" |
| Overall Dia. | 17 15/16" |
| Pack Size | 1 |
| Rabbet Diameter | 5/8"-11 |
| Thread Type | Coarse |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 71.12 |
| Width (cm) | 71.12 |
| HS Code | 8503009520 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 101.25 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)