-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | C-Face Adapter |
|---|---|
| Application | Converts W213/215T Frame Into W213/215TC |
| For Use With | Totally Enclosed Fan-Cooled Cast Iron Motors |
| Function | Converts W213/215T Frame Into W213/215TC |
| Includes | Bolts |
| Input Nema Frame Size | W213T, 215T |
| Number Of Face Holes | 4 |
| Number Of Flange Holes | 4 |
| Number Of Pieces | 1 |
|---|---|
| Output Nema Frame Size | NEMA 215TC, NEMA W213TC |
| Outside Dia. | 8 7/8" |
| Overall Dia. | 8 7/8" |
| Pack Size | 1 |
| Rabbet Diameter | 1/2"-13 |
| Thread Type | Coarse |
| Height (cm) | 9.14 |
|---|---|
| Length (cm) | 24.64 |
| Width (cm) | 24.89 |
| HS Code | 8503009520 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 5.0625 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)