-
Select Country
- Source Now
Get it by Wednesday, Feb 11
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | C-Face Adapter |
|---|---|
| Application | Converts 404/405T And 405Ts Into 404/405Tc |
| For Use With | Totally Enclosed Fan-Cooled Cast Iron Motors |
| Frame | 404/405T, 405TS |
| Function | Converts 404/405T And 405TS (6316 Bearing) Into 404/405TC |
| Includes | Bolts |
| Input Nema Frame Size | 404T, 405T |
| Number Of Face Holes | 4 |
| Number Of Flange Holes | 4 |
|---|---|
| Number Of Pieces | 1 |
| Output Nema Frame Size | NEMA 404TC, NEMA 405TC |
| Outside Dia. | 15 9/16" |
| Overall Dia. | 15 9/16" |
| Pack Size | 1 |
| Rabbet Diameter | 5/8"-11 |
| Thread Type | Coarse |
| Height (cm) | 19.05 |
|---|---|
| Length (cm) | 48.77 |
| Width (cm) | 48.77 |
| HS Code | 8503009520 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 36 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)