-
Select Country
- Source Now
Get it by Thursday, Feb 12
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | C-Face Adapter |
|---|---|
| Application | Converts 449T/449Tz/N449 Into 449Tc |
| For Use With | Totally Enclosed Fan-Cooled Cast Iron Motors |
| Frame | 449T, 449TZ, N449 |
| Function | Converts 449T, 449TZ And N449 (6322 Bearing) Into 449TC |
| Includes | Bolts |
| Input Nema Frame Size | 449T, 449TZ, N449 |
| Number Of Face Holes | 4 |
| Number Of Flange Holes | 4 |
|---|---|
| Number Of Pieces | 1 |
| Output Nema Frame Size | 449TC |
| Outside Dia. | 17 15/16" |
| Overall Dia. | 17 15/16" |
| Pack Size | 1 |
| Rabbet Diameter | 5/8"-11 |
| Thread Type | Coarse |
| Height (cm) | 18.29 |
|---|---|
| Length (cm) | 61.21 |
| Width (cm) | 61.72 |
| HS Code | 8503009520 |
|---|---|
| Country Of Origin | BR |
| Weight (kg) | 61.2 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)