-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Utility Saw |
|---|---|
| Blade Length | 11 1/2" |
| Blade Material | Steel |
| Blade Thickness | 1 mm |
| Cutting Action | Curved |
| Cutting Edge Type | Serrated |
| Features | Aggressive Teeth |
| Function | Primarily Used For Wood Cutting |
| Hand Saw Application | Wood |
| Hand Saw Product Type | Utility Saw |
| Handle Design | Hardwood Handle |
|---|---|
| Handle Material | Wood |
| Length | 16 3/4" |
| Material Application | Plasterboard, Plywood, Wood |
| Non-sparking | No |
| Overall Length | 16 3/4" |
| Teeth Per Inch | 10 |
| Tether Capable | Not Tether Capable |
| Type | Standard |
| Height (cm) | 2.79 |
|---|---|
| Length (cm) | 42.54 |
| Width (cm) | 12.95 |
| HS Code | 8202100000 |
|---|---|
| Country Of Origin | CN |
| Weight (kg) | 0.2475 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)