-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Indoor Infrared Heater Element |
|---|---|
| For Use With | Mfr. No. Trh30018 |
| Includes | Locating Ring |
| Length | 36" |
| Overall Length | 36" |
| Shape | Hairpin Bend |
|---|---|
| Voltage | 240V AC |
| Wattage | 3000 W |
| Wattage Output | 3000 W |
| Height (cm) | 20.32 |
|---|---|
| Length (cm) | 91.44 |
| Width (cm) | 13.97 |
| HS Code | 8516900500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 3.015 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)