-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Indoor Infrared Heater Element |
|---|---|
| For Use With | Mfr. No. Trh30010 |
| Includes | Locating Ring |
| Overall Length | 24" |
| Shape | Hairpin Bend |
|---|---|
| Voltage | 240V AC |
| Wattage | 1800 W |
| Watts Output | 1800 W |
| Height (cm) | 17.78 |
|---|---|
| Length (cm) | 60.96 |
| Width (cm) | 15.24 |
| HS Code | 8516900500 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 1.71 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)