-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Brake |
|---|---|
| Brake Mouting Position | Horizontal |
| Coil Voltage | 24V DC |
| Converts | Nema C-Face Motors And Gear Reducers to Geared Brake Motor |
| Dc Voltage | 24V DC |
| Enclosure Type | Vented |
| Finish | Paint |
| For Use With | Nema C Face Motor/Reducer |
| Housing Material Finish | Black Paint |
| Includes | Mounting Hardware |
| Length | 5 1/4" |
| Max. Rpm | 3600 RPM |
| Mounting Location | NEMA C-Face Motor Or Reducer Or Base Mounted |
| Mounting Orientation | Horizontal |
|---|---|
| Mounts On | NEMA C Face Motor, Between Motor And Reducer |
| Nema/iec Frame | 182C/143TC/184C/145TC |
| Overall Length | 5.17" |
| Overall Width | 6 3/4" |
| Power Lead Length | 30" |
| Series | EM-180 Series |
| Shaft Dia. | 7/8" |
| Shaft Diameter | 5/8" |
| Size | 180 |
| Static Torque | 30 lbs.-ft. |
| Type | C Face |
| Width | 6 3/4" |
| Height (cm) | 22.86 |
|---|---|
| Length (cm) | 24.38 |
| Width (cm) | 24.13 |
| HS Code | 8505200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 5.4585 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)