-
Select Country
- Source Now
Get it by Tuesday, Feb 10
£9.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
Delivery
| Item | Brake |
|---|---|
| Brake Mouting Position | Horizontal |
| Clutch/brake Type | Magnetic Clutch, Brake |
| Coil Voltage | 24V DC |
| Dc Voltage | 90V DC |
| Enclosure Type | Vented |
| Finish | Paint |
| For Use With | Nema C Face Motor/Reducer |
| Housing Material Finish | Black Paint |
| Includes | Mounting Hardware |
| Length | 7 9/16" |
| Max. Rpm | 3600 RPM |
| Mounting Location | NEMA C-Face Motor Or Between Motor And Reducer |
| Mounting Orientation | Horizontal |
|---|---|
| Mounts On | NEMA C Face Motor, Between Motor And Reducer |
| Nema/iec Frame | 213C/182TC/215C/184TC |
| Overall Length | 7 14/25" |
| Overall Width | 9.31" |
| Power Lead Length | 30" |
| Series | EM-210 Series |
| Shaft Dia. | 1 1/8" |
| Size | 210 |
| Static Torque | 95 lbs.-ft. |
| Type | C Face |
| Width | 9 5/16" |
| Height (cm) | 26.92 |
|---|---|
| Length (cm) | 31.5 |
| Width (cm) | 31.5 |
| HS Code | 8505200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 11.7855 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)