-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Brake |
|---|---|
| Brake Mouting Position | Horizontal |
| Coil Voltage | 90V DC |
| Converts | Nema C-Face Motors And Gear Reducers to Geared Brake Motor |
| Dc Voltage | 90V DC |
| Enclosure Type | Vented |
| Finish | Paint |
| For Use With | Nema C Face Motor/Reducer |
| Housing Material Finish | Black Paint |
| Includes | Mounting Hardware |
| Length | 5 3/16" |
| Max. Rpm | 3600 RPM |
| Mounting Location | NEMA C-Face Motor Or Reducer Or Base Mounted |
| Mounting Orientation | Horizontal |
|---|---|
| Mounts On | NEMA C Face Motor, Between Motor And Reducer |
| Nema/iec Frame | 56C |
| Overall Length | 5.17" |
| Overall Width | 6 3/4" |
| Power Lead Length | 30" |
| Series | EM-50 Series |
| Shaft Dia. | 5/8" |
| Size | 50 |
| Static Torque | 16 lbs.-ft. |
| Type | C Face |
| Width | 6 3/4" |
| Height (cm) | 22.61 |
|---|---|
| Length (cm) | 24.13 |
| Width (cm) | 24.13 |
| HS Code | 8505200000 |
|---|---|
| Country Of Origin | US |
| Weight (kg) | 4.554 |

Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)