-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flanged Bearing |
|---|---|
| Application | Aviation, Beverage Production & Packaging, Clean Room, Plastics Processing, Woodworking |
| Bevel Length | 0.019" |
| Bore Diameter | 1/4" |
| Color | Black |
| For Environment | Food And Beverage |
| For Housing Bore Range | 0.3122" to 0.3128" |
| For Shaft Size Range | 0.2481" to 0.249" |
| Maximum Temperature | 599°F |
|---|---|
| Minimum Temperature | -148°F |
| Outside Diameter | 5/16" |
| Overall Length | 1/2" |
| Plain Bearing Material | Polymer |
| Resistance Properties | Chemical Resistant, Wear Resistant |
| Standards | Astm C177, Din 53452, Din 53457, Din 53482, Din 53495, Din 53505, Din 53752, Din Iec 93, Rohs 2 Certified |
| Height (cm) | 1.27 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 1.27 |
| HS Code | 8483304040 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.009 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)