-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flanged Bearing |
|---|---|
| Application | Aviation, Beverage Production & Packaging, Clean Room, Plastics Processing, Woodworking |
| Bevel Length | 0.019" |
| Bore Diameter | 3/8" |
| Color | Black |
| Flange Dia. | 0.688" |
| Flange Diameter | 0.687" |
| Flange Thickness | 0.046" |
| For Environment | Food And Beverage |
| For Housing Bore Range | 0.4684" to 0.4691" |
| For Shaft Size Range | 0.373" to 0.374" |
| Inside Dia. | 3/8" |
| Length | 3/8" |
| Lubrication Type | No Lube System |
|---|---|
| Material | Polymer |
| Max. Pv | 37700 lbs.-ft./sq. in-min. |
| Maximum Temperature | 599°F |
| Minimum Temperature | -148°F |
| Outside Dia. | 0.469" |
| Outside Diameter | 15/32" |
| Overall Length | 3/8" |
| Plain Bearing Material | Polymer |
| Resistance Properties | Chemical Resistant, Wear Resistant |
| Standards | Astm C177, Din 53452, Din 53457, Din 53482, Din 53495, Din 53505, Din 53752, Din Iec 93, Rohs 2 Certified |
| Temp. Range | -149° to +485° |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.54 |
| HS Code | 8483304040 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)