-
Select Country
- Source Now
Ships within 2 days via
We deliver to your doorstep under DAP terms. Customs clearance is for your account
Business customers can apply for Net 30
No fees, No interest, Fast approval.
Payment
| Item | Flanged Bearing |
|---|---|
| Flange Dia. | 7/8" |
| Flange Thickness | 0.047" |
| Inside Dia. | 1/2" |
| Length | 1/2" |
| Lubrication Type | No Lube System |
|---|---|
| Material | Polymer |
| Max. Pv | 37700 lbs.-ft./sq. in-min. |
| Outside Dia. | 0.594" |
| Temp. Range | -149° to +485° |
| Height (cm) | 2.54 |
|---|---|
| Length (cm) | 12.7 |
| Width (cm) | 2.54 |
| HS Code | 8483304040 |
|---|---|
| Country Of Origin | DE |
| Weight (kg) | 0.0045 |
Since you're visiting from the United States, for the best experience and tailored product searches, please use our dedicated U.S. website.
Go to ChatMRO.com (US)